Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Double-Safe™ PFA Safety Coated, Liquid-In-Glass Thermometers
SCI_ED

Catalog No. S95822 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +150°C
-20°C to +110°C
-20°C to +150°C
Immersion Type:
Partial Immersion
Total Immersion
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Immersion Type
S95822 -10°C to +150°C Total Immersion
S95829 -20°C to +150°C Partial Immersion
S95827 -20°C to +110°C Partial Immersion
S95819 -10°C to +110°C Partial Immersion
S95820 -10°C to +110°C Total Immersion
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S95822 Supplier H-B Instrument™ Supplier No. B604001300
This item is not returnable. View return policy

Protect your workplace and ensure a safe environment.

  • Environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage
  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • Manufactured and tested by our USA quality team

Applications:

Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

Specifications

Certifications/Compliance NIST
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Immersion Type Total Immersion
Includes Multilanguage instructions, statement of accuracy
Length (English) Overall 7.9 in.
Length (Metric) 200 mm
Length (Metric) Overall 200 mm
Material Glass
Thermometer Fill Enviro-Safe™ Liquid
Product Type Thermometer
Max. Temperature (Metric) 150°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +150°C
Calibrated Yes
Accuracy ±1°C, ±1.5°C above 110°C
Subdivision 1°C
Scale Celsius
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.