Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bal Supply Double Valve Bulb

Catalog No. p-9687001 Shop All Tip Industries Inc. Products
Click to view available options
Includes:
2 Metal Valves w/ 4 in. Tubing
2 PVC Connectors w/ 4 in. Tubing
This item is not returnable. View return policy
This item is not returnable. View return policy

Double valve bulb for gas sampling or pumping gas through an apparatus.

  • Bulb capacity: 85 mL
  • Includes two metal valves with 4 in. tubing

Specifications

Description Includes 2 metal valves with 4 in. tubing
Autoclavable Autoclavable
Color Black
Disposable Single-use
For Use With Gas Apparatus
Material Rubber
Model DVMVT
Sterility Non-sterile
Type DV Bulb
Volume (Metric) 85 mL
Includes 2 Metal Valves w/ 4 in. Tubing
Length (English) 6 in.
Length (Metric) 150 mm
Width (English) 2 in.
Width (Metric) 50 mm
Height (English) 2 in.
Height (Metric) 50 mm
Weight (English) 2 oz.
Weight (Metric) 60 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.