Learn More
Specifications
Specifications
| Capacity (English) | 15.32 gal. |
| Capacity (Metric) | 58 L |
| Concentration | LEL, methane 50%, carbon monoxide 100ppm, hydrogen sulfide 25ppm, oxygen 20.9% |
| Components Measured | Methane, Carbon Monoxide, Hydrogen Sulfide, Oxygen |
| Type | Calibration Gas |
| Pressure Range | 500 psi |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.