Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Industrial Hygiene and Environmental Monitoring
- Gas and Vapor Detection
- Gas Monitor Calibration Equipment
- Dräger™ Calibration Gases
Dräger™ Calibration Gases
Catalog No. 19038756 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Components Measured:
Ammonia
Carbon Dioxide
Carbon Monoxide
Chlorine
Ethylene
Hydrogen Cyanide
Hydrogen Sulfide
Methane, Carbon Monoxide, Hydrogen Sulfide, Oxygen
Nitrogen
Pentane, Carbon Monoxide, Oxygen
Phosphine
Sulfur Dioxide
Capacity (Metric):
58 L
103 L
Concentration:
0.5ppm
100% volume
1000ppm
100ppm
10ppm
25ppm
30% LEL, carbon monoxide 100, oxygen 17%
50ppm
5ppm
LEL, methane 50%, carbon monoxide 100ppm, hydrogen sulfide 25ppm, oxygen 17%
LEL, methane 50%, carbon monoxide 100ppm, hydrogen sulfide 25ppm, oxygen 20.9%
15 product options available for selection
| Catalog No. | Components Measured | Capacity (Metric) | Concentration |
|---|---|---|---|
| 19-038-756 | Hydrogen Cyanide | 58 L | 10ppm |
| 17-985-144E | Nitrogen | 103 L | 100% volume |
| 19-038-751 | Ammonia | 58 L | 50ppm |
| 19-038-768 | Sulfur Dioxide | 58 L | 10ppm |
| 19-038-757 | Chlorine | 58 L | 5ppm |
| 19-038-769 | Phosphine | 58 L | 0.5ppm |
| 17-986-5A | Hydrogen Sulfide | 58 L | 25ppm |
| 17-987-48L | Carbon Dioxide | 103 L | 1000ppm |
| 19-038-746 | Methane, Carbon Monoxide, Hydrogen Sulfide, Oxygen | 58 L | LEL, methane 50%, carbon monoxide 100ppm, hydrogen sulfide 25ppm, oxygen 20.9% |
| 19-121-382 | Pentane, Carbon Monoxide, Oxygen | 103 L | 30% LEL, carbon monoxide 100, oxygen 17% |
| 19-130-5826 | Carbon Monoxide | 103 L | 100ppm |
| 19-130-5827 | Methane, Carbon Monoxide, Hydrogen Sulfide, Oxygen | 58 L | LEL, methane 50%, carbon monoxide 100ppm, hydrogen sulfide 25ppm, oxygen 17% |
| 19-815-811 | Ethylene | 103 L | 100ppm |
| 19-815-812 | Hydrogen Sulfide | 58 L | 10ppm |
| 19-815-813 | Ammonia | 103 L | 25ppm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
Specifications
Specifications
| Capacity (English) | 15.32 gal. |
| Capacity (Metric) | 58 L |
| Concentration | 10ppm |
| Components Measured | Hydrogen Cyanide |
| Type | Calibration Gas |
| Pressure Range | 500 psi |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?