Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ Calibration Gases

Catalog No. 19038757 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Components Measured:
Ammonia
Carbon Dioxide
Carbon Monoxide
Chlorine
Ethylene
Hydrogen Cyanide
Hydrogen Sulfide
Methane, Carbon Monoxide, Hydrogen Sulfide, Oxygen
Nitrogen
Pentane, Carbon Monoxide, Oxygen
Phosphine
Sulfur Dioxide
Capacity (Metric):
58 L
103 L
Concentration:
0.5ppm
100% volume
1000ppm
100ppm
10ppm
25ppm
30% LEL, carbon monoxide 100, oxygen 17%
50ppm
5ppm
LEL, methane 50%, carbon monoxide 100ppm, hydrogen sulfide 25ppm, oxygen 17%
LEL, methane 50%, carbon monoxide 100ppm, hydrogen sulfide 25ppm, oxygen 20.9%
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Capacity (Metric) Concentration
19-038-757 Chlorine 58 L 5ppm
17-985-144E Nitrogen 103 L 100% volume
19-038-751 Ammonia 58 L 50ppm
19-038-756 Hydrogen Cyanide 58 L 10ppm
19-038-768 Sulfur Dioxide 58 L 10ppm
19-038-769 Phosphine 58 L 0.5ppm
17-986-5A Hydrogen Sulfide 58 L 25ppm
17-987-48L Carbon Dioxide 103 L 1000ppm
19-038-746 Methane, Carbon Monoxide, Hydrogen Sulfide, Oxygen 58 L LEL, methane 50%, carbon monoxide 100ppm, hydrogen sulfide 25ppm, oxygen 20.9%
19-121-382 Pentane, Carbon Monoxide, Oxygen 103 L 30% LEL, carbon monoxide 100, oxygen 17%
19-130-5826 Carbon Monoxide 103 L 100ppm
19-130-5827 Methane, Carbon Monoxide, Hydrogen Sulfide, Oxygen 58 L LEL, methane 50%, carbon monoxide 100ppm, hydrogen sulfide 25ppm, oxygen 17%
19-815-811 Ethylene 103 L 100ppm
19-815-812 Hydrogen Sulfide 58 L 10ppm
19-815-813 Ammonia 103 L 25ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 19-038-757 Supplier Dräger™ Supplier No. 4594964
Add to Cart
Add to Cart

Specifications

Capacity (English) 15.32 gal.
Capacity (Metric) 58 L
Concentration 5ppm
Components Measured Chlorine
Type Calibration Gas
Pressure Range 500 psi
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.