Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ CMS Chips: Hydrogen Sulfide

Catalog No. 19034572 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Measurement Range:
0.2 to 5
100 to 2500
2 to 50
20 to 500
Response Time:
20 to 200 sec.
30 to 240 sec.
40 to 450 sec.
40 to 500 sec.
Humidity Range:
1 to 30mg/L
1 to 40mg/L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range Response Time Humidity Range
19-034-572 100 to 2500 40 to 500 sec. 1 to 40mg/L
18-999-1926 2 to 50 20 to 200 sec. 1 to 40mg/L
18-999-1927 20 to 500 30 to 240 sec. 1 to 40mg/L
19-046-641 0.2 to 5 40 to 450 sec. 1 to 30mg/L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-034-572 Supplier Dräger™ Supplier No. 6406220

Suitable for 10 measurements of one gas.

Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.

Specifications

Air Pressure 700 to 1100 hpa
Type Hydrogen Sulphide CMS Chip
Humidity Range 1 to 40mg/L
Measurement Range 100 to 2500
Response Time 40 to 500 sec.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.