Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ CMS Chips: Ammonia

Catalog No. 189991918 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Measurement Range:
0.2 to 5
10 to 150
100 to 2000
2 to 50
Response Time:
100 to 600 sec.
15 to 120 sec.
15 to 140 sec.
15 to 50 sec.
Humidity Range:
1 to 30mg/L
1 to 40mg/L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range Response Time Humidity Range
18-999-1918 10 to 150 15 to 50 sec. 1 to 40mg/L
19-046-640 0.2 to 5 100 to 600 sec. 1 to 30mg/L
18-999-1917 2 to 50 15 to 140 sec. 1 to 40mg/L
19-050-784 100 to 2000 15 to 120 sec. 1 to 30mg/L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18-999-1918 Supplier Dräger™ Supplier No. 6406020

Suitable for 10 measurements of one gas

 Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.

Specifications

Air Pressure 700 to 1100 hpa
Type Ammonia CMS Chip
Humidity Range 1 to 40mg/L
Measurement Range 10 to 150
Response Time 15 to 50 sec.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.