Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ CMS Chips: Phosphine

Catalog No. 19640420 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Measurement Range:
0.1 to 2.5
1 to 25
20 to 500
200 to 5000
Response Time:
20 to 200 sec.
25 to 220 sec.
25 to 350 sec.
50 to 600 sec.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range Response Time
19-6404-20 20 to 500 25 to 220 sec.
19-041-692 0.1 to 2.5 25 to 350 sec.
19-640-401 1 to 25 50 to 600 sec.
19-640-500 200 to 5000 20 to 200 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-6404-20 Supplier Dräger™ Supplier No. 6406420

Suitable for 10 measurements of one gas.

Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.

Specifications

Air Pressure 700 to 1100 hpa
Type Phosphine CMS Chip
Humidity Range 1 to 30mg/L
Measurement Range 20 to 500
Response Time 25 to 220 sec.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.