Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ Pac™ 7000 Single-Gas Detector

Catalog No. 17985600 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Components Measured:
Carbon Monoxide
Hydrogen Sulfide
Sulfur Dioxide
Measurement Range:
0 to 100
0 to 1999
Response Time:
15 sec.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Measurement Range Response Time
17-985-600 Carbon Monoxide 0 to 1999 15 sec.
17-985-606 Sulfur Dioxide 0 to 100 15 sec.
17-985-601 Hydrogen Sulfide 0 to 100 15 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-985-600 Supplier Dräger™ Supplier No. 8318970

Includes

Stainless-steel alligator clip

Compact, robust single-gas detector is equipped with a wide range of functions and an unlimited instrument life

Both battery and sensor can be replaced. Various alarm and operating functions (TWA and STEL alarms, bump test interval, etc.) are adjustable for maximum versatility.

 

  • Concentration display shows all information in form of numerals and symbols, and can be backlit for better readability
  • Continuously displays current measured concentration as well as notice and warning functions; PEAK, TWA, and STEL are easily accessed
  • Notice icon advises user when bump test is required; interval can be adjusted by user
  • Individual operating periods can also be set using adjustable operating timer
  • Chemical- and impact-resistant housing features a protective rubber coating
  • Quick-responding XXS sensors are positioned to allow gas inflow from above and in front
  • Visual, auditory, and vibration alarms notify user when adjustable thresholds have been exceeded; two-tone alarm ensures optimum perception
  • IR interface allows quick data download from internal datalogger; system can be linked to a PC via connecting cradle or E-Cal system (sold separately, call your Fisher Safety Customer Service Representative for details)
  • Operates in a temperature range from approximately -20° to +120°F (-30° to +50°C); relative humidity, 10 to 90%

 

Order Info

Dimensions (L x W x H): 0.8 x 2.5 x 3.3 in. (2.0 x 6.4 x 8.4cm). Weight: 3.8 oz. (120g).

Certifications

IP65 rated for ingress protection. UL/cUL Classified as Intrinsically Safe for use in Class I, II, Division 1, Groups A, B, C, D, E, F, G, Temp Code T4; ATEX II 1 G EEx ia IIC, T4 or I M 1 EEx ia I, T4. CE mark.

Specifications

Alarm Types Audible, visual, vibrating
Battery Life 5500 hr.
Depth (English) 1 in.
Depth (Metric) 2.5 cm
Components Measured Carbon Monoxide
Height (English) 2.5 in.
Height (Metric) 6.4 cm
Humidity Range 10 to 90%
IP Rating IP65
Measurement Range 0 to 1999
Pressure Range 700 to 1300hpa
Resolution 1
Response Time 15 sec.
Temperature Range (English) -20°F to +120°F
Temperature Range (Metric) -30°C to +50°C
Weight (English) 3.8 oz.
Weight (Metric) 106g
Width (English) 3.3 in.
Width (Metric) 8.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.