Learn More
Description
Includes
Stainless-steel alligator clip
Both battery and sensor can be replaced. Various alarm and operating functions (TWA and STEL alarms, bump test interval, etc.) are adjustable for maximum versatility.
- Concentration display shows all information in form of numerals and symbols, and can be backlit for better readability
- Continuously displays current measured concentration as well as notice and warning functions; PEAK, TWA, and STEL are easily accessed
- Notice icon advises user when bump test is required; interval can be adjusted by user
- Individual operating periods can also be set using adjustable operating timer
- Chemical- and impact-resistant housing features a protective rubber coating
- Quick-responding XXS sensors are positioned to allow gas inflow from above and in front
- Visual, auditory, and vibration alarms notify user when adjustable thresholds have been exceeded; two-tone alarm ensures optimum perception
- IR interface allows quick data download from internal datalogger; system can be linked to a PC via connecting cradle or E-Cal system (sold separately, call your Fisher Safety Customer Service Representative for details)
- Operates in a temperature range from approximately -20° to +120°F (-30° to +50°C); relative humidity, 10 to 90%
Order Info
Dimensions (L x W x H): 0.8 x 2.5 x 3.3 in. (2.0 x 6.4 x 8.4cm). Weight: 3.8 oz. (120g).
Certifications
IP65 rated for ingress protection. UL/cUL Classified as Intrinsically Safe for use in Class I, II, Division 1, Groups A, B, C, D, E, F, G, Temp Code T4; ATEX II 1 G EEx ia IIC, T4 or I M 1 EEx ia I, T4. CE mark.
Specifications
Specifications
| Alarm Types | Audible, visual, vibrating |
| Battery Life | 5500 hr. |
| Depth (English) | 1 in. |
| Depth (Metric) | 2.5 cm |
| Components Measured | Hydrogen Sulfide |
| Height (English) | 2.5 in. |
| Height (Metric) | 6.4 cm |
| Humidity Range | 10 to 90% |
| IP Rating | IP65 |
| Measurement Range | 0 to 100 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.