Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ Smart IR DragerSensors™

Catalog No. 191303777 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Sensor Types:
Smart Ex-IR sensor
Smart IR-CO2
Smart IR-CO2 HC
Resolution:
100ppm, 0.01% Vol.
100ppm, 1% LEL, 1% Vol.
200ppm, 0.2% Vol.
Measurement Range:
0 to 9900 ppm, 0 to 100% vol.
0 to 9900 ppm, 0 to 5% vol.
0 to 9900ppm, 0 to 100% LEL, 0 to 100% vol.
Catalog No. Sensor Types Resolution Measurement Range
19-130-3777 Smart IR-CO2 HC 200ppm, 0.2% Vol. 0 to 9900 ppm, 0 to 100% vol.
19-130-3775 Smart Ex-IR sensor 100ppm, 1% LEL, 1% Vol. 0 to 9900ppm, 0 to 100% LEL, 0 to 100% vol.
19-130-3776 Smart IR-CO2 100ppm, 0.01% Vol. 0 to 9900 ppm, 0 to 5% vol.
3 options

Catalog No. 19-130-3777

Supplier: Dräger™ 6810599

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

For use with X-am 7000 Multi Gas Detectors.

  • For hydrocarbon and carbon dioxide detection
  • Completely immune to poisoning
  • Operates in environments with low or no oxygen
  • Can be configured with multiple calibrations
  • Available in 0 to 100% LEL and 0 to 100% Vol.CO2 detection ranges

Type: Smart Ex-IR

  • Measuring Range: 0 to 9900 ppm, 0 to 100% LEL, 0 to 100% vol.
  • Resolution: 100ppm, 1% LEL, 1% Vol.

Type: Smart IR-CO2

  • Measuring Range: 0 to 9900 ppm, 0 to 5% vol.
  • Resolution: 100ppm, 0.01% Vol.

Type: Smart IR-CO2 HC

  • Measuring Range: 0 to 9900 ppm, 0 to 100% vol.
  • Resolution: 200ppm, 0.2% Vol.

Warranty and Services

5 years

Specifications

For Use With (Equipment) X-am 7000 Multi Gas Detector
Type Replacement Sensor
Humidity Range 10 to 95%
Measurement Range 0 to 9900 ppm, 0 to 100% vol.
Pressure Range 700 to 1300hpa
Resolution 200ppm, 0.2% Vol.
Sensor Types Smart IR-CO2 HC
Temperature Range (English) -5°F to +140°F
Temperature Range (Metric) -20° to +60°C
Warranty 5 Years
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.