Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ Short-Term Detector Tubes - Hydrocarbons

$177.64

Specifications

Quantity 10
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
View More Specs

Products 2
Catalog Number Mfr. No. Components Measured Measurement Range Price Quantity & Availability  
Catalog Number Mfr. No. Components Measured Measurement Range Price Quantity & Availability  
17-985-239
View Documents
Dräger™
8103581
Hydrocarbon 2/a 2 to 24mg/L
Pack of 10 for $177.64
Only null left
Add to Cart
 
17-985-238
View Documents
Dräger™
8103571/DEL
Hydrocarbons 0.1%/c 0.1 to 1.3% N/A N/A N/A
Description

Description

  1. Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
  2. Safety Equipment Institute (SEI) certified.

Specifications

Specifications

10
32°F to 104°F
0°C to 40°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.