Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ Short-Term Detector Tubes - Nitrogen Fumes

Catalog No. 17985274 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Components Measured:
Nitrous Fumes 2/a
Nitrous Fumes 20/a
Measurement Range:
2 to 100ppm
20 to 500ppm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Measurement Range
17-985-274 Nitrous Fumes 20/a 20 to 500ppm
17-985-273 Nitrous Fumes 2/a 2 to 100ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-985-274 Supplier Dräger™ Supplier No. 6724001

For making spot measurments for various gases and vapors

  • Glass vial
  • Calibrated 100mL sample of air drawn through tube with Drager Accuro™ bellows pump

  1. Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
  2. Safety Equipment Institute (SEI) certified.

Specifications

Components Measured Nitrous Fumes 20/a
Humidity Range 40mg/L
Measurement Range 20 to 500ppm
No. of Strokes 2
Quantity 10
Response Time 30 sec.
Temperature Range (English) 59°F to 104°F
Temperature Range (Metric) 15° to 40°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.