Learn More
Description
- Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
- Safety Equipment Institute (SEI) certified.
Specifications
Specifications
| Components Measured | Pyridine 5/A |
| Humidity Range | 3 to 15mg/L |
| Measurement Range | 5ppm |
| No. of Strokes | 20 |
| Quantity | 10 |
| Response Time | 20 min. |
| Temperature Range (English) | 50°F to 86°F |
| Temperature Range (Metric) | 10°C to 30°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.