Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dräger™ X-plore™ 3500 Half-Mask Respirators
Made of soft and skin-friendly DrägerFlex material, X-plore™ 3500 features a drop-down strap design that enables the mask to be removed simply by releasing the fastener at the neck.
Specifications
Certifications/Compliance | AS NZS 1716 |
---|---|
Certifications (EN) | EN 140 |
Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
Connection Type | Bayonet |
Color | Blue |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-088-345
|
Dräger™
R55351 |
Small | N/A | N/A | N/A | ||||
19-088-344
|
Dräger™
R55350 |
Medium | N/A | N/A | N/A | ||||
19-088-346
|
Dräger™
R55352 |
Large | N/A | N/A | N/A | ||||
Description
- Modern, low-profile mask body design
- Extended field of vision and room to easily use visors and shields
- Can be worn comfortably under helmets and visors
- Soft and skin-friendly DrägerFlex material
- Soft, lightweight and flexible strap system
- Flexi-Fit head harness conforms to the contours of head without pressure or hair entanglement
- Innovative X-Guided cross-over strap system ensure even weight distribution and an even seal
- 2-point bayonet connector with markings for insertion of the filter
- Flexible nose seal fits securely with safety glasses and goggles
- Drop-down strap design enables mask to be removed simply by releasing the fastener at the neck
- Easy to disassemble, clean and reassemble
Specifications
AS NZS 1716 | |
NIOSH 42 CFR Part 84 | |
Blue | |
Half-Mask Respirator | |
Drop-down harness system, Reasealable storage bag |
EN 140 | |
Bayonet | |
Thermoplastic Elastomer | |
X-plore™ Bayonet Filters and Cartridges |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title