Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dräger™ X-plore™ Ammonia/Methylamine (AM/MA) Cartridge
For protection against Ammonia and Methylamine gases
Specifications
Certifications/Compliance | NIOSH |
---|---|
Color | Blue |
Material | ABS Plastic |
Product Type | Cartridge |
For Use With (Equipment) | Mask |
Catalog Number | Mfr. No. | Cartridge Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Cartridge Type | Price | Quantity & Availability | |||||
19-985-720
|
Dräger™
6738037 |
Ammonia, Methylamine, P100 Cartridge | N/A | N/A | N/A | ||||
17-985-670
|
Dräger™
6738027 |
Gas/Vapor Cartridge | N/A | N/A | N/A | ||||
Description
Fits Dräger X-plore 3300/3500 half masks and Dräger X-plore 5500 full face masks
- Strong blue ABS plastic housing
- Safe, quick and easy bayonet connection with clear guidance bringing the filter/cartridge securely into place
- Both filters are inserted in a top-down position
- Option to upgrade a gas cartridge to a combination cartridge by simply adding a pad retrainer and a N 95 or R 95 pad
- Shelflife (from date of production): gas and combination cartridges 6 years, pads 3 years
- To convert the AM/MA cartridge to a combination cartridge, you will need two filter pad retainers (p/n: 6738038) and two N95 Prefilters (p/n: 6738038).
Order Info
Packaged in pairs for optimum protection of the unused filter. Instructions included with each pair.
Certifications
NIOSH 42 CFR 84
Specifications
NIOSH | |
ABS Plastic | |
Mask |
Blue | |
Cartridge | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title