Learn More
Dräger™ X-plore™ Multi-Gas+ Cartridges
For protection against: Organic Vapors, Chloride, Hydrogen Chloride, Sulfur Dioxide, Chlorine Dioxide, Hydrogen Fluoride, Formaldehyde, Ammonia, Methylamine, Hydrogen Sulfide
$1705.39
Specifications
Cartridge Type | Multi-gas Cartridge |
---|---|
Certifications/Compliance | NIOSH |
Product Type | Cartridge |
For Use With (Application) | For use under visors high level of user safety |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
17-625-300
|
Dräger™
6738361 |
X-plore 3300/3500/5500 twin-filter respirator |
Case of 56 for $1,705.39
|
|
|||||
Description
Fits Dräger X-plore 3300/3500 half masks and Dräger X-plore 5500full face masks
- Strong blue ABS plastic housing
- Safe, quick and easy bayonet connection with clear guidance bringing the filter/cartridge securely into place
- Both filters are inserted in a top-down position
- For use under visors high level of user safety
- Option to upgrade a gas cartridge to a combination cartridge by simply adding a pad retrainer and a N 95 or R 95 pad
- Shelflife (from date of production): gas and combination cartridges 6 years, pads 3 years
Order Info
Packaged in pairs for optimum protection of the unused filter. Instructions included with each pair.
Certifications
NIOSH 42 CFR 84
Specifications
Multi-gas Cartridge | |
Cartridge | |
1 Ea. |
NIOSH | |
For use under visors high level of user safety |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.