Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ XS-2 Sensors for MiniWarn™ Multi-Gas Monitors

Catalog No. 189991734 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Measurement Range:
0 to 25%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
18-999-1734 0 to 25%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-999-1734 Supplier Dräger™ Supplier No. 6810375

For Detecting or monitoring oxygen gas

  • Measuring range of 0-25% volume
  • 0.1% volume resolution
  • Compatible with Pac III, MiniWarn and Multiwarn II monitors

Warranty and Services

2 years

Specifications

Components Measured Oxygen
Humidity Range 10 to 95%
Measurement Range 0 to 25%
Pressure Range 700 to 1300mbar
Resolution 0.1
Temperature Range (English) -40°F to +122°F
Temperature Range (Metric) -40° to +50°C
Warranty 2 Years
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.