Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments Deluxe Dissecting Kit
SDPSCI_ED

Catalog No. s06840
Click to view available options
:
Deluxe Dissecting Kit
This item is not returnable. View return policy

California Proposition 65 WARNING: Cancer and Reproductive Harm

This item is not returnable. View return policy

California Proposition 65 WARNING: Cancer and Reproductive Harm

The Deluxe Dissecting Kit is an ideal choice for teachers and university students.

  • Kit contains most stainless-steel instruments in a zippered vinyl case
  • All tools are made with stainless-steel unless otherwise noted
  • Kit comes with hemostatic forceps

Includes:

  • Dissecting Iris scissors 4.5 in.
  • Dissecting scissor 5.5 in. with one point sharp and other point blunt
  • Dissecting forceps medium point 4.5 in. with guide pin
  • Tissue forceps 1 x 2
  • Dissecting teasing needles (one angular and one strraight) with metal chuck
  • Cartilage knife with 2 in. blade
  • Dissecting scalpel handle no. 3
  • Dissecting mall probe chrome
  • No. 10 blade or No. 15 blade
  • Vinyl zippered case with linen (black or red)

Specifications

Quantity 1 Ea.
Case Material Vinyl
Includes 4.5 in. dissecting iris scissors, 5.5 in. dissecting scissors with one point sharp and other point blunt, 4.5 in. dissecting forceps with guide pin, 1 x 2 tissue forceps, dissecting teasing needles (one angular and one strraight) with metal chuck
Material Stainless Steel
Product Type Deluxe Dissecting Kit
For Use With (Application) An excellent choice for teachers and university students
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.