Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments Huber Probe
SDPSCI_ED

Catalog No. s08107
Change view
Click to view available options
Length (English):
6 in.
Catalog No. Length (English)
S08107 6 in.
1 options

Catalog No. S08107

Supplier: DR Instruments 35H

Only null left
Add to Cart
Add to Cart

Huber Probe for separating and tracking veins, nerves, and organs from connective tissue.

  • Made from surgical stainless stainless
  • Angular medium point at one end and chisel like point on opposite end
  • Length: 15.24 cm (6 in.)

Specifications

Product Type Huber Probe
Material Stainless Steel
Length (English) 6 in.
Length (Metric) 15.24 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.