Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments Mayo Scissors, 5.5 in., Stainless Steel
SDPSCI_ED

Catalog No. s08094
Change view
Click to view available options
Length (Metric):
14 cm
Catalog No. Length (Metric)
S08094 14 cm
1 options

California Proposition 65 WARNING: Cancer and Reproductive Harm

Catalog No. S08094

Supplier: DR Instruments 6

Only null left
Add to Cart
Add to Cart

California Proposition 65 WARNING: Cancer and Reproductive Harm

Mayo Scissors with precision ground blade for cutting fascia and tissues. Semi-blunt points to prevent damage to the surroundings.

  • Features two semi-blunt points and precision ground blades
  • Made of highly-polished or brushed finish stainless-steel
  • Length: 14 cm (5.5 in.)

Specifications

Product Type Mayo Scissors
Length (English) 5.5 in.
Length (Metric) 14 cm
Material Stainless Steel
Finish Brushed
Tip Style Semi-blunt Points
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.