Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments Angular Probe and Seeker, Stainless steel, 6 in.
SDPSCI_ED

Catalog No. s08110
Click to view available options
Tip Style:
Angular Probe, Straight Seeker

Catalog No. S08110

Supplier: DR Instruments 35ANG

Only null left
Add to Cart
Add to Cart

Angular Probe and Seeker used when working with vessels, nerves, and muscles.

  • Made from durable stainless steel
  • Features a sharp point at one end and an angular medium point on opposite side
  • Length: 15.24 cm (6 in.)

Specifications

Product Type Probe
Tip Style Angular Probe, Straight Seeker
Length (English) 6 in.
Length (Metric) 15.24 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.