Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments Student Scalpel, Stainless Steel, 1.5 in. Super Sharp Blade
SDPSCI_ED

Catalog No. s08111
Change view
Click to view available options
Length (Metric) Blade:
3.8 cm
Catalog No. Length (Metric) Blade
S08111 3.8 cm
1 options

Catalog No. S08111

Supplier: DR Instruments 23

Only null left
Add to Cart
Add to Cart

Student Scalpel made with fine quality stainless steel for dissection purposes.

  • One piece scalpel with 1.5 in. super sharp blade.
  • Blade length: 3.8 cm (1.5 in.)
  • Fine quality stainless steel.
  • Hand honed super sharp blade.
  • Ideal for all your dissection labs.
  • Ideal for cutting preserved specimens.

Specifications

Blade Material Chrome-plated Steel
Product Type Scalpel
Length (Metric) Blade 3.8 cm
Length (English) 1.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.