Learn More
DR Instruments Veterinary Dissection Kit for First Year Vet-Students



Description
Veterinary dissection kit is a valuable educational tool that provides hands-on to study about the anatomy of various animals, including domestic and wildlife preserved specimens. This veterinary student training kit contains the most basic tools that are required to learn anatomy of the most preserved specimens. DR Instruments veterinary dissection kit allows students to explore the structure and function of various organs, tissues, and systems, which is essential for understanding animal biology, physiology, and pathology, in a classroom or laboratory environment.
Includes:
- Scalpel Handle No. 4
- Scalpel Blades No. 20 and No. 22 (10 pieces each)
- Tissue Forceps with 2 x 3 Teeth
- Addison Forceps with 1 x 2 Teeth
- Thumb Dressing Forceps, 5.5 in. (140 mm)
- Hemostatic Forceps (Kelly or Criel)
- Dissection Scissors 6 in. (152 mm), Sharp/Sharp (Two sharp point blades)
- Iris Scissors, 4.5 in. (114.3 mm)
- Huber Probe with one end blunt and bent, and other end chisel
- Deluxe Dissection Kit Case to hold all tools
Specifications
Specifications
| Product Type | Veterinary Student Dissecting Kit |
| Includes | Scalpel Handle, Scalpel Blades, Tissue Forceps, Addison Forceps, Thumb Dressing Forceps, Hemostatic Forceps, Dissection Scissors, Iris Scissors, Huber Probe, Case |
| For Use With (Application) | For First year gross anatomy class |
| Quantity | 1 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.