Learn More
DR Instruments VetPak-G™ Veterinary Instruments Pack with 10 Tools



Description
Vet-Student kit is used for educational purposes in veterinary medicine and training aspiring veterinarians in the anatomical structure, function, and pathology of animals. Veterinary students use dissection as a valuable learning tool for anatomy education, pathology, surgical training, comparative anatomy and many other educational purposes. DR Instruments VetPak provides all necessary instruments for these studies.
All dissection instruments are made with stainless steel, unless otherwise noted. The kit comes with a goggle for student and teacher eyes safety.
- Addison Brown Forceps 4.5 in.
- Dissection Scissor, 5.5 in. Bandage
- Kelly Forceps 5 in., Curved
- Mayo Hager forceps, 5.5 in.
- Dissecting Stitching Scissors, 4.5 in.
- Reflex Hammer
- Pen Light
- Thermometer
- Instruments Holster with Waist Belt
- Strong Carrying Case
Specifications
Specifications
Product Type | Veterinary Student S-Pack Dissecting Kit |
Material | Stainless Steel |
Dimensions (L x W x H) | 2 x 4 x 7.5 in. |
Includes | Addison brown forceps, dissection scissor, Kelly forceps, Mayo Hegar forceps, dissecting stitching scissors, reflex hammer, pen light, thermometer, instruments holster w/waist belt |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.