Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SAMIX™ Long Applicator With Cap
SDP

Catalog No. 17000446 Shop All Medisca Products
Click to view available options
Dimensions (L x W x H):
4 x 5 x 1.5 in.

Catalog No. 17-000-446

Supplier: SAMIX™ 629601

Only null left
Add to Cart
Add to Cart

Applicators attach to the lid and can be used to fulfil specific dispensing or transferring needs.

The applicators attach to the lid and can be used to fulfil specific dispensing or transferring needs.

  • Color: White
  • Dimensions (L x W x H): 4 x 5 x 1.5 in.

Specifications

Color White
Quantity 10/Pk.
Type Clamp Coupling
Weight (Metric) 63.5 g
Dimensions (L x W x H) 4 x 5 x 1.5 in.
Weight (English) 0.14 lb.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.