Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ 3M™ Thinsulate™-Lined Cold Weather Gloves with Goatskin Palm
Shop All Wells Lamont Industry Group Products
Click to view available options
Size:
Medium
Large
X-Large
Description
The 894 lined goatskin palm glove is designed to provide excellent hand protection against extreme cold temperatures. With 3M™ Thinsulate™ insulation, the 894 glove provides additional warmth and comfort.
- Canvasback wrist with adjustable hook closure creates comfortable, snug fit while keeping out snow, dirt, and cold air
- Thinsulate™ liner
- Waterproof lining
Specifications
Specifications
ANSI Abrasion Rating | ANSI 0 |
Construction | Cut and Sewn |
Coating Material | Uncoated |
Color | Yellow, Black |
Cut Resistance Rating | ANSI A1 |
Exterior Finish | No Texture |
Hand | Specific |
Material | Canvas |
Product Type | Cold-resistant Gloves |
Size | Medium |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction