Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
RPB™ T200™ Respirator Kit with T-Link™ Sealed Seam Hood, Bump Cap Assembly

Click to view available options
:
Product Type: Respirator
Description
- Face Seal option allows access to ears for easy use with stethoscopes
- Moveable lens and air duct positioning to accommodate for facial features
- APF 1000+
- Tychem™ hood styles
- Tychem™ breathing tube cover available to increase the life and cleanability of the breathing tube
- Large viewing window for enhanced downward and peripheral vision allowing for both verbal and non-verbal communication
- Deconable head suspension system and disposable hood
- Breathing tube easily attaches to respirator and swivels to eliminate tangles
- Customizable head suspension system includes an adjustable ratchet at the back and over-the-head straps to allow for a secure, individualized fit
- All parts can be purchased individually for easy maintenance and servicing
Specifications
Specifications
ANSI Standard | ANSI S3.19, Z87 |
Certifications/Compliance | ISO9001, NIOSH |
Certifications (NIOSH) | Yes |
Color | White |
Filter Type | HEPA, Combination Organic Vapor/Acid Gas/HEPA, Multi-Gas/HEPA |
Product Type | PAPR Bump Cap Assembly |
Size | One Size |
For Use With (Application) | Healthcare, Life Sciences, Pharma |
Includes | T-Link™ Sealed Seam Hood, Air Duct/Bump Cap Assembly |
Material (Lens) | PETG |
Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction