Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ All Day™ Sleeve

Click to view available options
Size:
14 in.
18 in.
24 in.
Style:
Sleeve with Thumb Hole
Standard Sleeve
Description
- Protect arms and the environment with cut resistant sleeves made of recycled material that would normally go to the landfill
- High strength All Day™ fiber provides superior snag, tear, and abrasion resistance
- Free of harsh dyes, chemicals, and latex
- Lightweight construction provides all day comfort and fit
- Elastic on both ends hold sleeve in place and cotton inner layer for added comfort
- Three lengths are available depending on the length needed for protection
- Available with or without a thumb hole
- Not intended for use around sparks and flames
- Made in the USA
Specifications
Specifications
Product Type | Cut-resistant Sleeve |
Size | 18 in. |
Material | Recycled Water Bottles |
Sterility | Non-sterile |
Style | Standard Sleeve |
Disposable | Single-use |
Cut Resistance Rating | ANSI 2, ANSI A2 |
Latex Free | Yes |
No. per Case | 144/Cs. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction