Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Scott™ Escape Cylinder And Valve Assembly

Catalog No. 17000492 Shop All 3M Products
Click to view available options
Material:
Aluminum
Carbon-wrapped
Duration:
10 min.
15 min.
5 min.
Pressure:
2216 psi
3000 psi
4500 psi
This item is not returnable. View return policy

Catalog No. 17-000-492

Supplier: 3M™ 7012756687

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

The Scott™ Escape Cylinder And Valve Assembly is a compressed breathing air cylinder that is available in aluminum for infrequently-used SCBA or carbon-wrapped for daily use.

  • 2216 psig aluminum cylinders available in 3-minute or 5-minute durations with unlimited life expectancy
  • Carbon cylinders available in 3000 psig (5-minute or 10-minute durations) and 4500 psig (15-minute duration)
  • 15-year life expectancy for carbon cylinders
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 666 L
Material Carbon-wrapped
Product Type Air Cylinder
Duration 15 min.
For Use With (Application) Supplies fresh air
For Use With (Equipment) Self-contained Breathing Apparatus (SCBA)
Pressure 4500 psi
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.