Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Scott™ Escape Cylinder And Valve Assembly
Shop All 3M Products
Click to view available options
Material:
Aluminum
Carbon-wrapped
Duration:
10 min.
15 min.
5 min.
Pressure:
2216 psi
3000 psi
4500 psi
Description
- 2216 psig aluminum cylinders available in 3-minute or 5-minute durations with unlimited life expectancy
- Carbon cylinders available in 3000 psig (5-minute or 10-minute durations) and 4500 psig (15-minute duration)
- 15-year life expectancy for carbon cylinders
Specifications
Specifications
| Material | Aluminum |
| Product Type | Air Cylinder |
| Duration | 5 min. |
| For Use With (Application) | Supplies fresh air |
| For Use With (Equipment) | Self-contained Breathing Apparatus (SCBA) |
| Pressure | 2216 psi |
| Diameter (English) | 4.4 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction