Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SAMIX™ STD Standard Blades
SDP

Catalog No. 17000464 Shop All Medisca Products
Click to view available options
Capacity (Metric):
200 mL
300 mL
500 mL
1000 mL
Dimensions (L x W x H):
12 x 1 x 7 in.
12 x 6 x 1 in.
12 x 8 x 2 in.
8 x 1 x 12 in.

Standard mixing blades provide optimum mixing due to their form. Titanium nitride coating of the shafts minimizes wear and improves frictional heat removal.

The standard mixing blades provide optimum mixing due to their form. The titanium nitride coating of the shafts minimizes wear and improves frictional heat removal.

  • Type: Propeller Blade
  • Material: Polyamide
  • Coating: Titanium Nitride

Specifications

Capacity (Metric) 300 mL
Type Propeller Blade
Weight (Metric) 90.72 g
Dimensions (L x W x H) 12 x 8 x 2 in.
Coating Titanium Nitride
Material Polyamide
Weight (English) 0.2 lb.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.