Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific Dropette™ Disposable Transfer Pipettes

Catalog No. 23045220 Shop All Simport Scientific Products
Change view
Click to view available options
Quantity:
500/Box, 10 boxes/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-045-220 500/Box, 10 boxes/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-045-220 Supplier Simport™ Scientific Supplier No. P20060
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Dropette™ Disposable Transfer Pipettes for quick, worry free safe transfer of fluids.

  • Molded from low density polyethylene
  • Can be gaz (EtO) sterilized
  • Shatter-proof, non-toxic and inert
  • Temperature resistant down to −196°C
  • Uniform drop size

Specifications

Bulb Draw (Metric) 2.3 mL
Diameter (English) Outer 0.2 in.
Diameter (Metric) Outer 5 mm
Sterility Non-sterile
Graduated No
Length (English) 8.9 in.
Quantity 500/Box, 10 boxes/Cs.
Packaging Type Box
Volume (English) 0.2 oz.
Volume (Metric) 6 mL
Length (Metric) 22.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.