Learn More
Description
Dropping bottles are useful in adding small amounts of a liquid as needed. With a small squeeze you can control the amount that you are dispensing. Manufactured from translucent and low-density polyethylene. Caps are made from polypropylene. Assembled bottles are sold as packs.
- Ideal for storing and dispensing small volumes.
- Translucent design.
- LDPE with leakproof PP cap.
- BPA Free.
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Capacity (English) | 4.22 oz. |
| Color | Translucent White |
| Material | LDPE |
| Quantity | 12/Pk. |
| Sterility | Non-sterile |
| Certifications/Compliance | BPA Free |
| Closure Included | Yes |
| Disposable | Reusable |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

