Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Drosophila Bottles PROMO

Catalog No. AS355FB25 Shop All Fisherbrand Products
Click to view available options
Material:
Polypropylene

Wide base/narrow top design prevents fly meal from falling out when bottle is turned upside down.

Drosophila bottles are available in transparent, autoclavable polypropylene and non-autoclavable polyethylene. The bottle openings are designed to accept standard paper lids, foam plugs, cotton balls and Buzz Plugs.

Round-Bottom Bottles

  • Polypropylene
  • Single use or autoclave for reuse
Square-Bottom Bottles
  • Available in polypropylene or polyethylene
  • Polypropylene provides good transparency and can be autoclaved for reuse or disposed of after single use

Specifications

Autoclavable Autoclavable
Width (English) 2.24 in.
Height (Metric) 103 mm
Type Stock Bottle
Bottom Shape Square
Material Polypropylene
Capacity (English) 6 oz.
Length (Metric) 57 mm
Width (Metric) 57 mm
Height (English) 4 in.
Length (English) 2.24 in.
Capacity (Metric) 177 mL
Color Transparent
For Use With (Application) Straight Wall Design Minimizes the Dislodging of Food, Provides More Efficient Racking, Filling and Plugging
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.