Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Drosophila Vials PROMO
Shop All Fisherbrand Products
Click to view available options
Material:
Polystyrene
Description
Fisherbrand Drosophila vials are available in clear polystyrene, translucent and flexible polypropylene, and virtually unbreakable K-resin. These vials feature a flat bottom, straight wall design for convenient racking, filling and stacking. Available bulk packaged or in a convenient, 10 x 10 tray pack configuration.
Polypropylene Vials
- Translucent and flexible
- Autoclavable
- Excellent clarity for optimal visibility
- Nonautoclavable
- Highly flexible, virtually unbreakable
- Nonautoclavable
Standard-Packed Glass Shell Vials
- Type 1, N-51A borosilicate glass
- Securely packed in cardboard trays with individual vial dividers
- Available in narrow- or wide-mouth styles
- Constructed from polystyrene, K-Resin™, or polypropylene
- K-Resin and polypropylene vials are virtually unbreakable, scratch and mar resistant; polystyrene and K-Resin vials have glass-like clarity
- Polypropylene vials are autoclavable, polystyrene and K-Resin are nonautoclavable
Specifications
Specifications
| Diameter (Metric) Outer | 25.12 mm |
| Height (English) | 3.74 in. |
| Height (Metric) | 95 mm |
| Material | Polystyrene |
| Diameter (English) Outer | 0.989 in. |
| For Use With (Application) | Straight Wall Design Minimizes the Dislodging of Food, Provides More Efficient Racking, Filling and Plugging |
| Autoclavable | Not Autoclavable |
| Mouth Style | Narrow |
| Color | Clear |
| Type | Drosophila Vial, Tray Packed |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction