Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Drucker™ DASH Series APEX Centrifuge
Shop All Drucker Diagnostics Products
Click to view available options
Wattage:
230 w
Includes:
12-place Rotor
Description:
D x W x H: 37 x 32 x 23cm (14.75 x 12.5 x 9 in.)
Max. Speed:
5,100 rpm (± 100)
Description
3 easily selectable pre-set cycles conveniently labeled for your lab’s most common tubes. An LED light indicates the current setting. Can be restricted to a single setting for error-free reproducibility
- Automatic Lid Lock: Centrifuge will not run with lid open, and lid cannot be opened while samples are spinning
- Positive Lid Latching: Firm mechanical latching of lid prevents escape of debris in case of tube breakage
- Clear Shatterproof Lid: Safe observation and access for phototachometer made from high strength polycarbonate
- Reinforced Guard Bowl: Advanced engineering composite resins provide maximum safety and durability with higher strength-to-weight ratio than aluminum
Specifications
Specifications
Acceleration Time | 20 sec. |
Description | D x W x H: 37 x 32 x 23cm (14.75 x 12.5 x 9 in.) |
Capacity | 17 x 100 mm Tubes |
Max. RCF | 4,000 x g (± 90) |
Max. Speed | 5,100 rpm (± 100) |
Drive System | 1/2 H.P. Brushless DC |
Includes | 12-place Rotor |
Run Time | Electronic 0 to 99 min., (± 1%) |
Type | Centrifuge |
Net Weight | 34 lb. (15 kg) |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction