Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Drum Sampler
SCI_ED

Catalog No. s29079 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
100 mL

For sampling of 55-gallon drums or vessels

  • Samples 55-gallon drums or vessels with openings as small as 2 in. I.D. (5 cm)
  • Handle design prevents sampler from being dropped into drum opening
  • Included 100 mL bottle easily passes through an opening for quick filling
  • Handle diameter: 1.25 in. (3.2 cm)

Specifications

Product Type Drum Sampler
Material HDPE
Autoclavable Not Autoclavable
Includes 100 mL Bottle
Handle Type PVC Grip
Capacity (English) 3.38 oz.
Capacity (Metric) 100 mL
Sterility Non-sterile
Color Translucent
For Use With (Application) Sampling of 55 gallon drums or vessels with openings as small as 2 ID
Diameter (English) Outer 1.25 in.
Diameter (Metric) Outer 31.75 mm
Height (English) 8 ft.
Height (Metric) 2.44 m
Length (English) 8 ft.
Length (Metric) 2.44 m
Width (English) 1.25 in.
Width (Metric) 31.75 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.