Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Drum Sampler
SCI_ED

Catalog No. s29319 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric) Handle:
0.9 m
Catalog No. Length (Metric) Handle
S29319 0.9 m
1 options
This item is not returnable. View return policy

Catalog No. S29319

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

For sampling of 55-gallon drums or vessels.

  • Samples 55-gallon drums or vessels with openings as small as 2 in. I.D. (5 cm)
  • Handle design prevents sampler from being dropped into drum opening
  • Included 100 mL bottle easily passes through opening for quick filling
  • Handle diameter: 1.25 in. (3.2 cm)

Order Info

Additional drum sampler sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Product Type Drum Sampler
Material Polyethylene
For Use With (Application) For sampling of 55 gal. drums or vessels, excellent for industrial and environmental applications
Diameter (English) Handle 1.25 in.
Diameter (Metric) Handle 3.2 cm
Height (English) 42.25 in.
Height (Metric) 107.31 cm
Length (English) Handle 3 ft.
Length (Metric) Handle 0.9 m
Width (English) 1.87 in.
Width (Metric) 4.74 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.