Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Drummond™ Calibrated Micropipets
GSA_VA

Catalog No. 2118014
Click to view available options
Volume (Metric):
1 to 5 μL
10 μL
100 μL
20 μL
200 μL
40 μL
44.7 μL
5 μL
50 μL
75 μL
Color:
Black
Blue
Green
Orange
Purple
Purple/Green
Red
White
Yellow

Anticoagulant treatment for clinical applications

  • Ideal for liquid transfer work
  • Fire polished
  • Accuracy ±0.5%
  • Color coded
  • Use heparinized 44.7μL pipet for blood transfer work
  • Available in sizes from 1 to 200μL

Order Info

Supplied in pack of 250 micropipets

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Accuracy ±0.5%
Calibrated Yes
Material Glass
For Use With (Application) Anticoagulant treatment for clinical applications, ideal for liquid transfer applications
Includes 250 pipets and one 15 in. aspirator tube
Color Black
Volume (Metric) 20 μL
Type Calibrated Micropipet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.