Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Drummond™ Calibrated Micropipets
Click to view available options
Volume (Metric):
1 to 5 μL
10 μL
100 μL
20 μL
200 μL
40 μL
44.7 μL
5 μL
50 μL
75 μL
Color:
Black
Blue
Green
Orange
Purple
Purple/Green
Red
White
Yellow
Description
Anticoagulant treatment for clinical applications
- Ideal for liquid transfer work
- Fire polished
- Accuracy ±0.5%
- Color coded
- Use heparinized 44.7μL pipet for blood transfer work
- Available in sizes from 1 to 200μL
Order Info
Supplied in pack of 250 micropipets
Specifications
Specifications
Accuracy | ±0.5% |
Calibrated | Yes |
Material | Glass |
For Use With (Application) | Anticoagulant treatment for clinical applications, ideal for liquid transfer applications |
Includes | 250 pipets and one 15 in. aspirator tube |
Color | Yellow |
Volume (Metric) | 40 μL |
Type | Calibrated Micropipet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction