Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Drummond™ Calibrated Micropipets

Catalog No. p-2908738
Change view
Click to view available options
Volume (Metric):
1 to 5 μL
10 μL
100 μL
20 μL
200 μL
40 μL
44.7 μL
5 μL
50 μL
75 μL
Color:
Black
Blue
Green
Orange
Purple
Purple/Green
Red
White
Yellow
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color
21-180-19 200 μL Red
21-180-12 5 μL White
21-180-11 1 to 5 μL White
21-180-13 10 μL Orange
21-180-14 20 μL Black
21-180-20 44.7 μL Purple/Green
21-180-17 75 μL Purple
21-180-16 50 μL Green
21-180-18 100 μL Blue
21-180-15 40 μL Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 21-180-19 Supplier Drummond™ Supplier No. 2000200
Only null left
Add to Cart
Add to Cart

Anticoagulant treatment for clinical applications

  • Ideal for liquid transfer work
  • Fire polished
  • Accuracy ±0.5%
  • Color coded
  • Use heparinized 44.7μL pipet for blood transfer work
  • Available in sizes from 1 to 200μL

Order Info

Supplied in pack of 250 micropipets

Specifications

Accuracy ±0.5%
Calibrated Yes
Material Glass
For Use With (Application) Anticoagulant treatment for clinical applications, ideal for liquid transfer applications
Includes 250 pipets and one 15 in. aspirator tube
Color Red
Volume (Metric) 200 μL
Type Calibrated Micropipet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.