Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Drummond™ Dialamatic Microdispensers
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
Increments:
1μL
2μL
10μL
Description
Includes
100μL size comes with 50 glass bores; all others with 100 glass bores.
Four adjustable models cover volume range 1 to 100μL. Threaded plunger is graduated for accurate deliveries. Turn plunger to desired volume.
- Two scales on 10 and 100μL sizes simplify volume selection
- Accuracy to ±1% at full volume
- Aluminum construction
- Borosilicate glass bores with stainless steel plungers; PTFE tips on plungers 25μL or larger
Specifications
Specifications
| Accuracy | ±1% |
| Material | Aluminum |
| Number of Channels | 1 |
| Type | Dialamatic Microdispenser |
| Volume (Metric) | 10 μL |
| For Use With (Application) | Adjustable, direct reading plunger sets volume |
| Includes | 50 Borosilicate Glass bores with Stainless Steel plunger |
| Increments | 1μL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction