Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Drummond™ Microcap™ Disposable Micropipets

Catalog No. p-313770
Click to view available options
Volume (Metric):
0.25 μL
0.5 μL
15 μL
75 μL
Length (Metric):
32 mm
54 mm
101 mm

Fast, safe, clean, and accurate way to transfer liquids in micro quantities

  • Precision-bore glass capillary tubes
  • Disposable microcaps
  • With spotting holder and bulb dispenser

Specifications

Accuracy ±1%
Diameter (English) Inner 0.0039 in.
Diameter (English) Outer 0.021 in.
Diameter (Metric) Inner 0.09 mm
Diameter (Metric) Outer 0.53 mm
Material Glass
For Use With (Application) For handling dangerous materials, fast, safe, clean and accurate way to transfer liquids in micro quantities
Includes Spotting holder and bulb dispenser
Length (English) 1.25 in.
Volume (Metric) 0.25 μL
Length (Metric) 32 mm
Type Micropipet
Disposable Single-use
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.