Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Drummond™ Short-Length Microcaps™ Micropipets
GSA_VA

Catalog No. p-163080
Click to view available options
Volume (Metric):
1 μL
10 μL
100 μL
2 μL
25 μL
3 μL
3.33 μL
30 μL
4 μL
40 μL
5 μL
50 μL
80 μL
Length (Metric):
32 mm
36 mm
41 mm
52 mm
64 mm
65 mm
78 mm
93 mm
100 mm
116 mm
Diameter (Metric) Inner:
0.14 mm
0.28 mm
0.34 mm
0.39 mm
0.44 mm
0.55 mm
0.7 mm
0.79 mm
0.99 mm
1.04 mm
N/A
Diameter (Metric) Outer:
0.55 mm
0.76 mm
0.8 mm
0.86 mm
0.93 mm
0.97 mm
1.09 mm
1.4 mm
1.43 mm
N/A

Includes

Bulb assembly.

Ideal for handling dangerous materials

Precision-made capillary glass tubing, accurate to within ±1%.

  • To use, insert pipet through cap on end of rubber bulb assembly until visible through glass tube
  • Hole in rubber bulb permits free air circulation, fills pipet by capillary action
  • Pipet contains stated volume when completely filled from end to end
  • To discharge, hold finger over hole in bulb and squeeze
  • To rinse, repeat operation with diluent

Order Info

Micropipet 21-170H is non-heparinized.

Compliance

Calibrated To Contain definite volume from end to end.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Accuracy ±1%
Calibration To Contain
Diameter (English) Inner 0.0056 in.
Diameter (English) Outer 0.022 in.
Diameter (Metric) Inner 0.14 mm
Diameter (Metric) Outer 0.55 mm
Material Glass
For Use With (Application) For handling dangerous materials, fast, safe, clean and accurate way to transfer liquids in micro quantities
Includes Bulb assembly
Length (English) 2.51 in.
Volume (Metric) 1 μL
Length (Metric) 64 mm
Type Microcaps™ Micropipet
Disposable Single-use
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.