Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Drummond™ Short-Length Microcaps™ Micropipets
Click to view available options
Volume (Metric):
1 μL
10 μL
100 μL
2 μL
25 μL
3 μL
3.33 μL
30 μL
4 μL
40 μL
5 μL
50 μL
80 μL
Length (Metric):
32 mm
36 mm
41 mm
52 mm
64 mm
65 mm
78 mm
93 mm
100 mm
116 mm
Diameter (Metric) Inner:
0.14 mm
0.28 mm
0.34 mm
0.39 mm
0.44 mm
0.55 mm
0.7 mm
0.79 mm
0.99 mm
1.04 mm
N/A
Diameter (Metric) Outer:
0.55 mm
0.76 mm
0.8 mm
0.86 mm
0.93 mm
0.97 mm
1.09 mm
1.4 mm
1.43 mm
N/A
Description
Includes
Bulb assembly.
Ideal for handling dangerous materials
Precision-made capillary glass tubing, accurate to within ±1%.
- To use, insert pipet through cap on end of rubber bulb assembly until visible through glass tube
- Hole in rubber bulb permits free air circulation, fills pipet by capillary action
- Pipet contains stated volume when completely filled from end to end
- To discharge, hold finger over hole in bulb and squeeze
- To rinse, repeat operation with diluent
Order Info
Micropipet 21-170H is non-heparinized.
Compliance
Calibrated To Contain definite volume from end to end.
Specifications
Specifications
| Accuracy | ±1% |
| Calibration | To Contain |
| Diameter (English) Inner | 0.0157 in. |
| Diameter (English) Outer | 0.034 in. |
| Diameter (Metric) Inner | 0.39 mm |
| Diameter (Metric) Outer | 0.86 mm |
| Material | Glass |
| For Use With (Application) | For handling dangerous materials, fast, safe, clean and accurate way to transfer liquids in micro quantities |
| Includes | Bulb assembly |
| Length (English) | 1.25 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction