Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        BUCHI Lyovapor™ Drying Chamber
 
    
    
    
        
            Shop All BUCHI Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Type:
                            
                        
                        
                            
                                Benchtop Freeze Dryer
                            
                        
                            
                                Heated Product Shelf Chamber
                            
                        
                    
                            
                                No. of Shelves:
                            
                        
                        
                            
                                0
                            
                        
                            
                                4
                            
                        
                            
                                6
                            
                        
                    
                            
                                Style:
                            
                        
                        
                            
                                12-position Manifold Top
                            
                        
                            
                                24-position Manifold Top
                            
                        
                            
                                Standard Top
                            
                        
                            
                                Stoppering Vials Top
                            
                        
                    
                            
                                Includes:
                            
                        
                        
                            
                                4 Sample Temperature Sensors
                            
                        
                            
                                6 Sample Temperature Sensors
                            
                        
                            
                                Chamber Only
                            
                        
                            
                                Drying Chamber Only
                            
                        
                            
                                Pressure Difference Testing
                            
                        
                    Description
- Manifolds: adapters for traditional freeze drying beakers or round bottom flasks
- Shelves: for vials, plates, and irregular shaped items
- Heated Shelves: advanced control of drying process and applications
- Stoppering Chambers: seal vials without exposure to ambient moisture
Specifications
Specifications
| Type | Benchtop Freeze Dryer | 
| No. of Shelves | 6 | 
| Temperature Range (Metric) | Ambient to -105°C | 
| Material | Acrylic | 
| Style | Standard Top | 
| Includes | Drying Chamber Only | 
| Plug Type | North America | 
| Voltage | 220/240 V | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            