Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ DryRigger Sub-Zero Oil and Water Resistant Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Thinsulate™ lining provides thermal protection in cold environments
- Heavy duty TPR pad across knuckles, back of fingers, thumb & back of the hand protects against bruises & bumps
- PVC nitrile layer offers an additional barrier of protection in oily conditions
- Silicone dots on the palm and fingertips enhance grip capabilities
- Ultra suede fabric in the palm repels oil & water
- Durable patches in the webbing area assure long wear
Specifications
Specifications
Back Material | TPR Padding |
Cuff Material | Neoprene |
Coating Material | Silicone |
Color | Yellow, Black, Gray |
Hand | Specific |
Material | Suede |
Product Type | Anti-impact Gloves |
Size | Small |
For Use With (Application) | Cold Environments, Mining, Oil/Gas Extraction, and Well Drilling |
Glove Cuff Color | Black |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction