Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SAMIX™ DSP Disposable Blades
SDP

Catalog No. p-7236567
Click to view available options
Capacity (Metric):
100 to 200 mL
15 to 30 mL
50 mL
Dimensions (L x W x H):
12 x 3.25 x 2 in.
14 x 2 x 3 in.
14 x 4 x 2 in.

Disposable mixing blades provide a trituration effect and improved mixing. The disc combines with the reusable mixing shafts to form the disposable mixing tool. The disposable disc can be removed after each preparation or can be left inside the jar.

The disposable mixing blades provide a trituration effect and improved mixing. The disc combines with the reusable mixing shafts to form the disposable mixing tool. The disposable disc can be removed after each preparation or can be left inside the jar.

  • Type: Propeller Blade

Specifications

Capacity (Metric) 15 to 30 mL
Quantity 56/Pk.
Type Propeller Blade
Weight (Metric) 131 g
Dimensions (L x W x H) 12 x 3.25 x 2 in.
Weight (English) 0.29 lb.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.