Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Dual Draft Trimming Station with Sink

Click to view available options
:
HeightMetric: 116.84cm
Description
- All stainless steel construction
- Down back draft ventilation
- Eight foot hospital grade cord
- Hand held fixture with high pressure hose is included
- Designed for connection to facility ventilation
Warranty and Services
1 Year Warranty
Specifications
Specifications
Product Type | Trimming Station |
Material | Stainless Steel |
Depth (English) | 36 in. |
Depth (Metric) | 91.44 cm |
Height (English) | 46 in. |
Width (English) | 29 in. |
Height (Metric) | 116.84 cm |
Width (Metric) | 73.66 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction